Zoro Homepage

5 Inch Solid Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK

  • Mfr # SCC-TTL20S514-SPUS-2-R-2

  • Zoro # G305432220


product price: $194.99
/pk 2, $97.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60-65 D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TTL20S514-SPUS-2-R-2
Zoro #
G305432220
UPC #
670533921372
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60-65 D
Caster Swivel Lock Type
2 casters with total lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Series
Series #20
Features
2 casters with total lock brakes
Material
Solid Polyurethane
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
300
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 5” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.