Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster

  • Mfr # SCC-20S514-SPUS

  • Zoro # G905431586


product price: $50.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
1.25
Finish
Bright Zinc Plated Finish
Material
Solid Polyurethane
Durometer
60-65 D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S514-SPUS
Zoro #
G905431586
UPC #
670533921310
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Material
Solid Polyurethane
Durometer
60-65 D
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
Swivel caster
Capacity (Lb.)
300
Caster Temp. Range
-50 degrees F to 180 degrees F
Series
Series #20
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide solid polyurethane wheel capable of supporting 300lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.