Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC

  • Mfr # SCC-20S514-SPUS-TLB-TP3

  • Zoro # G305430721


product price: $52.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
1.25
Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Caster Temp. Range
-50 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S514-SPUS-TLB-TP3
Zoro #
G305430721
UPC #
734005066005
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 1-1/4"

Details

Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Caster Temp. Range
-50 degrees F to 180 degrees F
Caster Swivel Lock Type
Top Lock Brake
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #20
Durometer
60-65 D
Type
Swivel caster w/top lock brake
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
300
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide solid polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.