Shop SERVICE CASTER
See all product information
Create Account
5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC
- Mfr # SCC-20S514-SPUS-TLB
- Zoro # G305430851
product price:Â
$
50.79
/ea
Key Features
Wheel Width
1.25 in
Features
Top Lock Brake
Material
Solid Polyurethane
Series
Series #20
Mounting Height
6 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S514-SPUS-TLB
- Zoro #
- G305430851
- UPC #
- 670533921327
- Country of Origin
- United States
- Features
- Top Lock Brake
- Material
- Solid Polyurethane
- Series
- Series #20
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 1.25 in
- Mounting Height
- 6 1/8 in
- Wheel Dia.
- 5 in
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide solid polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.