
5 Inch SS Black Polyurethane Swivel Top Plate Caster with Brake
Mfr # SCC-SS20S514-PPUB-BLK-TLB
Zoro # G305431537
product price: $88.35
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Type
Swivel caster w/top lock brake
Caster Mounting Type
Top Plate
Durometer
60D
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS20S514-PPUB-BLK-TLB
Zoro #
G305431537
UPC #
670533900025
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Type
Swivel caster w/top lock brake
Caster Mounting Type
Top Plate
Durometer
60D
Features
Top lock brake
Caster Swivel Lock Type
Top lock brake
Material
Polyurethane tread on polyolefin core
Series
Series #20
Capacity (Lb.)
350
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Polished stainless steel
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide black polyurethane wheel and a top locking brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.