5 Inch SS Black Polyurethane Top Plate Caster Total Lock Brakes SCC, 2PK

  • Mfr # SCC-SSTTL20S514-PPUB-BLK-2-S-2

  • Zoro # G905432552


product price: $278.99
/pk 2, $139.50/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Caster Swivel Lock Type
2 casters with total lock brakes
Capacity (Lb.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSTTL20S514-PPUB-BLK-2-S-2
Zoro #
G905432552
UPC #
670533898186
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Caster Swivel Lock Type
2 casters with total lock brakes
Capacity (Lb.)
350
Series
Series #20
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Features
2 casters with total lock brakes
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide Black polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.