
5 Inch SS Glass Filled Nylon Caster Set with Ball Bearings 2 Swivel Lock 2 Brake
Mfr # SCC-SS30S520-GFNB-BSL-2-TLB-2
Zoro # G505441299
product price:Â $793.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Material
Glass Filled Nylon
Caster Mounting Type
Top Plate
Series
Series #30
Mounting Height
6-1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SS30S520-GFNB-BSL-2-TLB-2
Zoro #
G505441299
UPC #
11586561175
Country of Origin
United States
Dimensions
Wheel Dia.
5
Mounting Height
6-1/2"
Wheel Width
2
Details
Material
Glass Filled Nylon
Caster Mounting Type
Top Plate
Series
Series #30
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 5" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.