5 Inch SS Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes SCC

  • Mfr # SCC-SS20S514-PPUB-2-TLB-2

  • Zoro # G905431272


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Caster Mounting Type
Top Plate
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Durometer
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20S514-PPUB-2-TLB-2
Zoro #
G905431272
UPC #
670533853949
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Mounting Type
Top Plate
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Durometer
60D
Features
2 casters with top lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Material
Polyurethane tread on polyolefin core
Finish
Polished stainless steel
Capacity (Lb.)
350
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
(2) Top lock brakes
Bearing Type
Ball Bearing

Description

Listing is for a a set of four (4) Service Caster Series #20 stainless steel swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.