
5 Inch SS Hard Rubber Wheel Rigid Top Plate Caster
Mfr # SCC-SS20R514-HRS
Zoro # G905429255
product price: $44.55
/eaKey Features
Wheel Dia.
5
Wheel Width
1.25
Series
Series #20
Finish
Polished stainless steel
Type
Rigid caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20R514-HRS
Zoro #
G905429255
UPC #
670533911359
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Series
Series #20
Finish
Polished stainless steel
Type
Rigid caster
Durometer
55D
Caster Temp. Range
-40 degrees F to 160 degrees F
Capacity (Lb.)
300
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Material
Hard Rubber
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 5" diameter by 1-1/4" wide hard rubber wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.