Shop SERVICE CASTER
See all product information
Create Account
5 Inch SS Hard Rubber Wheel Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
- Mfr # SCC-SSTTL20S514-HRS-2-R-2
- Zoro # G905431791
product price:
$
232.99
/pk of 2, $116.50/ea
Free Shipping & Returns
Key Features
Material
Hard Rubber
Series
Series #20
Caster Mounting Type
Top Plate
Wheel Width
1.25 in
Features
2 Casters with Total Lock Brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSTTL20S514-HRS-2-R-2
- Zoro #
- G905431791
- UPC #
- 670533911427
- Country of Origin
- United States
- Material
- Hard Rubber
- Series
- Series #20
- Caster Mounting Type
- Top Plate
- Features
- 2 Casters with Total Lock Brakes
Dimensions
- Wheel Width
- 1.25 in
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/8 in
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 5” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.