5 Inch SS High Temp Glass Filled Nylon Top Plate Caster Total Lock Brakes, 2PK

  • Mfr # SCC-SSTTL20S514-GFNSHT-2-S-2

  • Zoro # G805432140


product price:  $356.99
/pk 2, $178.50/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Durometer
85D
Material
High Temperature Glass Filled Nylon
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSTTL20S514-GFNSHT-2-S-2
Zoro #
G805432140
UPC #
670533906034
Country of Origin
United States

Dimensions

Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Wheel Dia.
5
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Mounting Type
Top Plate
Durometer
85D
Material
High Temperature Glass Filled Nylon
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Caster Temp. Range
-45 degrees F to 550 degrees F
Capacity (Lb.)
300
Series
Series #20
Finish
Polished Stainless Steel
Features
2 casters with total lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Swivel Lock Type
2 casters with total lock brakes
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.