
5 Inch SS Nylon Wheel Rigid Top Plate Caster
Mfr # SCC-SS20R514-NYS
Zoro # G305429251
product price: $60.95
/eaKey Features
Wheel Dia.
5
Wheel Width
1.25
Caster Mounting Type
Top Plate
Series
Series #20
Type
Rigid caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20R514-NYS
Zoro #
G305429251
UPC #
670533913391
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Mounting Type
Top Plate
Series
Series #20
Type
Rigid caster
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Nylon
Durometer
75D
Finish
Polished stainless steel
Capacity (Lb.)
300
Caster Temp. Range
-40 degrees F to 210 degrees F
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 5" diameter by 1-1/4" wide nylon wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.