5 Inch SS Poly on Aluminum Caster with Ball Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-SS30S520-PAB-TLB-BSL

  • Zoro # G305440607


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
900
Caster Temp. Range
-45 degrees F to 180 degrees F
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S520-PAB-TLB-BSL
Zoro #
G305440607
UPC #
11586564213
Country of Origin
United States

Dimensions

Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Wheel Width
2
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
900
Caster Temp. Range
-45 degrees F to 180 degrees F
Finish
Polished Stainless Steel
Series
Series #30
Type
Swivel caster w/top lock brake & bolt on swivel lock
Durometer
95A
Material
Polyurethane tread on aluminum core
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 5" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.