5 Inch SS Poly on Aluminum Swivel Caster Set with Roller Bearings 2 Brakes SCC

  • Mfr # SCC-SS30S520-PAR-2-TLB-2

  • Zoro # G905440885


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Capacity (Lb.)
900
Series
Series #30
Caster Swivel Lock Type
2 Top Lock Brakes
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S520-PAR-2-TLB-2
Zoro #
G905440885
UPC #
670533935164
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Capacity (Lb.)
900
Series
Series #30
Caster Swivel Lock Type
2 Top Lock Brakes
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Finish
Polished Stainless Steel
Caster Mounting Type
Top Plate
Material
Polyurethane tread on aluminum core
Durometer
95A
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters, two (2) with side locking brakes, with 5" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 3,600 lbs. (900 lbs./caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.