
5 Inch SS Red Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SSTTL20S514-PPUB-RED-2-R-2
Zoro # G505432631
product price: $242.99
/pk 2, $121.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
1.25
Material
Polyurethane Tread on Polyolefin Core
Features
2 casters with total lock brakes
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTTL20S514-PPUB-RED-2-R-2
Zoro #
G505432631
UPC #
670533900650
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Material
Polyurethane Tread on Polyolefin Core
Features
2 casters with total lock brakes
Caster Mounting Type
Top Plate
Durometer
60D
Series
Series #20
Caster Swivel Lock Type
2 casters with total lock brakes
Finish
Polished Stainless Steel
Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
350
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.