Zoro Homepage

5 Inch SS Red Polyurethane Wheel Rigid Top Plate Caster

  • Mfr # SCC-SS20R514-PPUB-RED

  • Zoro # G905429828


product price: $48.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Durometer
60D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20R514-PPUB-RED
Zoro #
G905429828
UPC #
670533854281
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Durometer
60D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Material
Polyurethane tread on polyolefin core
Type
Rigid caster
Capacity (Lb.)
350
Finish
Polished stainless steel
Bearing Type
Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 5" diameter by 1-1/4" wide red polyurethane wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.