5 Inch SS Soft Rubber Swivel Bolt Hole Caster Set with 2 Total Lock Brake SCC

  • Mfr # SCC-SSBHTTL20S514-SRS-2-S-2

  • Zoro # G905433740


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
6-1/8"
Features
2 casters with total lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSBHTTL20S514-SRS-2-S-2
Zoro #
G905433740
UPC #
670533926414
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Size
5" x 1-1/4"

Details

Wheel Bearing Type
Plain Bore
Features
2 casters with total lock brakes
Durometer
70-80 Shore A
Series
Series #20
Finish
Polished Stainless Steel
Caster Swivel Lock Type
2 casters with total lock brakes
Load Capacity
275
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Caster Mounting Type
Bolt Hole
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Soft Rubber

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel bolt hole casters and two (2) swivel casters with total lock brakes, with 5” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products