
5 Inch SS Soft Rubber Wheel Swivel 10mm Threaded Stem Caster Set Brake SCC
Mfr # SCC-SSTS20S514-SRS-TLB-M1015-4
Zoro # G905419751
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTS20S514-SRS-TLB-M1015-4
Zoro #
G905419751
UPC #
11586542846
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Stem Dia.
10MM
Wheel Dia.
5
Thread Length
1.5
Size
5" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-40 degrees F to 160 degrees F
Includes
(4) swivel casters w/ top lock brakes
Finish
Polished Stainless Steel
Durometer
70-80 Shore A
Load Capacity
275
Features
Top lock brake
Caster Swivel Lock Type
Top lock brake
Material
Soft Rubber
Thread Pitch
1.5
Model
Series #20
Mounting Type
Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel 10mmthreaded stem casters with top lock brakes, 5” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.