5 Inch SS Solid Polyurethane 1/2 Inch Threaded Stem Caster with Total Lock Brake
- Mfr # SCC-SSTSTTL20S514-SPUS-121315
- Zoro # G905420511
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SSTSTTL20S514-SPUS-121315
- Zoro #
- G905420511
- UPC #
- 670533921709
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 6-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 1/2"
- Wheel Dia.
- 5
- Thread Length
- 1.5
- Size
- 5" x 1-1/4"
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Features
- Total lock brake
- Caster Swivel Lock Type
- Total lock brake
- Load Capacity
- 300
- Finish
- Polished Stainless Steel
- Caster Temp. Range
- -50 degrees F to 180 degrees F
- Durometer
- 60-65 D
- Includes
- swivel caster w/ total lock brake
- Material
- Solid Polyurethane
- Thread Pitch
- 13
- Mounting Type
- Threaded Stem
- Model
- Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide solid polyurethane wheel and a 1/2" threaded stem with total lock brake capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.