
5 Inch SS Thermoplastic Rubber Caster Set with Ball Bearing and Swivel Lock SCC
Mfr # SCC-SS30S520-TPRBD-BSL-4
Zoro # G905440625
product price:Â $845.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Caster Swivel Lock Type
Bolt On Swivel Lock
Type
Swivel caster w/bolt on swivel lock
Capacity (Lb.)
1400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS30S520-TPRBD-BSL-4
Zoro #
G905440625
UPC #
11586576940
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Caster Swivel Lock Type
Bolt On Swivel Lock
Type
Swivel caster w/bolt on swivel lock
Capacity (Lb.)
1400
Caster Mounting Type
Top Plate
Durometer
75A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber on Polyolefin
Series
Series #30
Finish
Polished Stainless Steel
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 5" diameter by 2" wide thermoplastic rubber donut tread wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 1,400 lbs. (350 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.