5 Inch SS Thermoplastic Rubber Caster with Ball Bearing and Brake/Swivel Lock

  • Mfr # SCC-SS30S520-TPRBD-TLB-BSL

  • Zoro # G905441400


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
2
Caster Mounting Type
Top Plate
Mounting Height
6-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S520-TPRBD-TLB-BSL
Zoro #
G905441400
UPC #
11586576926
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
350
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #30
Type
Swivel caster w/top lock brake & bolt on swivel lock
Material
Thermoplastic Rubber on Polyolefin
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Finish
Polished Stainless Steel
Durometer
75A
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 5" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 350 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.