Zoro Homepage

5 Inch SS Thermoplastic Rubber Wheel Rigid Top Plate Caster

  • Mfr # SCC-SS20R514-TPRB

  • Zoro # G105429789


product price: $52.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
1.25
Type
Rigid caster
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Height
6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20R514-TPRB
Zoro #
G105429789
UPC #
670533930251
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Type
Rigid caster
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
300
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Polished stainless steel
Caster Mounting Type
Top Plate
Durometer
75A
Material
Thermoplastic Rubber
Series
Series #20
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 5" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.