
5 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing SCC
Mfr # SCC-SS30S520-TPRBD
Zoro # G905440359
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Type
Swivel caster
Material
Thermoplastic Rubber on Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS30S520-TPRBD
Zoro #
G905440359
UPC #
11586576896
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
Swivel caster
Material
Thermoplastic Rubber on Polyolefin
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Capacity (Lb.)
350
Finish
Polished Stainless Steel
Series
Series #30
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 5" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and maintenance free precision ball wheel bearings. Capable of supporting 350 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.