5 Inch Stainless Steel Nylon Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC

  • Mfr # SCC-SS30S520-NYB-2-R-2

  • Zoro # G305440690


product price:  $584.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Capacity (Lb.)
900
Finish
Polished Stainless Steel
Wheel Width
2
Durometer
75D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S520-NYB-2-R-2
Zoro #
G305440690
UPC #
011586562707
Country of Origin
United States

Dimensions

Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Wheel Dia.
5
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Material
Nylon
Capacity (Lb.)
900
Finish
Polished Stainless Steel
Durometer
75D
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) swivel casters & (2) rigid casters
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 210 degrees F
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,600 lbs. (900 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.