
5 Inch Stainless Steel Nylon Caster Set with Roller Bearings 2 Brake 2 Rigid SCC
Mfr # SCC-SS30S520-NYR-TLB-2-R-2
Zoro # G505441022
product price:Â $631.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Durometer
75D
Plate Size
4" x 4-1/2"
Material
Nylon
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS30S520-NYR-TLB-2-R-2
Zoro #
G505441022
UPC #
670533940656
Country of Origin
United States
Dimensions
Wheel Width
2
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Durometer
75D
Material
Nylon
Finish
Polished Stainless Steel
Caster Mounting Type
Top Plate
Capacity (Lb.)
900
Series
Series #30
Caster Temp. Range
-40 degrees F to 210 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
2 Top Lock Brakes
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide nylon wheels capable of supporting a total weight of 3,600 lbs. (900 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.