5 Inch Stainless Steel Nylon Wheel Swivel Caster Set with Ball Bearings SCC

  • Mfr # SCC-SS30S520-NYB-4

  • Zoro # G905440519


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Durometer
75D
Wheel Width
2
Wheel Dia.
5
Caster Temp. Range
-40 degrees F to 210 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S520-NYB-4
Zoro #
G905440519
UPC #
11586562660
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
5
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Caster Mounting Type
Top Plate
Durometer
75D
Caster Temp. Range
-40 degrees F to 210 degrees F
Capacity (Lb.)
3600
Material
Nylon
Finish
Polished Stainless Steel
Series
Series #30
Type
Swivel caster
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 5" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.