5 Inch Stainless Steel Polyolefin Swivel Caster Set with Roller Bearing 2 Brakes

  • Mfr # SCC-SS30S520-POR-2-TLB-2

  • Zoro # G105441293


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Durometer
70D
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Wheel Width
2
Series
Series #30
Caster Swivel Lock Type
2 Top Lock Brakes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S520-POR-2-TLB-2
Zoro #
G105441293
UPC #
670533937953
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Durometer
70D
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Series
Series #30
Caster Swivel Lock Type
2 Top Lock Brakes
Caster Temp. Range
-50 degrees F to 250 degrees F
Finish
Polished Stainless Steel
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Polyolefin
Capacity (Lb.)
650
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters, two (2) with side locking brakes, with 5" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,600 lbs. (650 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.