Shop SERVICE CASTER
See all product information
Create Account
5 Inch Stainless Steel Polyolefin Wheel Rigid Caster with Ball Bearing SCC
- Mfr # SCC-SS30R520-POB
- Zoro # G905440779
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Series
Series #30
Caster Mounting Type
Top Plate
Material
Polyolefin
Mounting Height
6 1/2 in
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS30R520-POB
- Zoro #
- G905440779
- UPC #
- 011586567467
- Country of Origin
- United States
- Series
- Series #30
- Caster Mounting Type
- Top Plate
- Material
- Polyolefin
Dimensions
- Mounting Height
- 6 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
Description
Listing is for one (1) Service Caster Series #30 stainless steel rigid caster with a 5" diameter by 2" wide polyolefin wheel and maintenance free precision ball wheel bearings. Capable of supporting 650 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.