5 Inch Stainless Steel Polyurethane Swivel Caster Set with Ball Bearing 2 Brakes

  • Mfr # SCC-SS30S520-PPUB-2-TLB-2

  • Zoro # G305441642


product price:  $668.99
/ea
Free Shipping & Returns

Key Features

Plate Size
4" x 4-1/2"
Caster Mounting Type
Top Plate
Series
Series #30
Capacity (Lb.)
3000
Caster Swivel Lock Type
2 Top Lock Brakes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S520-PPUB-2-TLB-2
Zoro #
G305441642
UPC #
11586569126
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Wheel Dia.
5
Mounting Height
6-1/2"
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Caster Mounting Type
Top Plate
Series
Series #30
Capacity (Lb.)
3000
Caster Swivel Lock Type
2 Top Lock Brakes
Finish
Polished Stainless Steel
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Polyurethane on Polyolefin
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters, two (2) with side locking brakes, with 5" diameter by 2" wide polyurethane tread set on a polyolefin core wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,000 lbs. (750 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.