
5 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid
Mfr # SCC-20S520-TPRBD-2-R-2
Zoro # G905435805
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Capacity (Lb.)
1400
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S520-TPRBD-2-R-2
Zoro #
G905435805
UPC #
734005076431
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 2"
Details
Capacity (Lb.)
1400
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Bright Zinc Plated Finish
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
(2) Swivel casters & (2) Rigid casters
Series
Series #20
Material
Thermoplastic Rubber
Caster Mounting Type
Top Plate
Bearing Type
Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 2" wide thermoplastic rubber donut tread wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.