
5 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings and Brakes
Mfr # SCC-20S520-TPRRD-TLB-4
Zoro # G905435607
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S520-TPRRD-TLB-4
Zoro #
G905435607
UPC #
734005076189
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 2"
Details
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Bright Zinc Plated Finish
Material
Thermoplastic Rubber
Type
(4) Swivel casters w/ top lock brakes
Capacity (Lb.)
1400
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 5” diameter by 2" wide thermoplastic rubber donut tread wheel and roller bearings. Supports a total weight of 1,400lbs (350lbs/per caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.