5 Inch Thermoplastic Rubber Wheel Swivel Caster Set with Ball Bearings SCC

  • Mfr # SCC-30CS520-TPRBF-4

  • Zoro # G905440205


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
2
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #30
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS520-TPRBF-4
Zoro #
G905440205
UPC #
11586577671
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #30
Durometer
75A
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1400
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Thermoplastic Rubber on Polyolefin
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide thermoplastic rubber flat tread wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,400 lbs. (350 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.