
5 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing SCC
Mfr # SCC-20S520-TPRBD
Zoro # G905435874
product price:Â $44.99
/eaKey Features
Wheel Dia.
5
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S520-TPRBD
Zoro #
G905435874
UPC #
734005076394
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 2"
Details
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Series
Series #20
Material
Thermoplastic Rubber
Type
Swivel caster
Durometer
75A
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
350
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide thermoplastic rubber donut tread wheel and maintenance free precision ball wheel bearing capable of supporting 350lbs./caster. When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.