Zoro Homepage

5 Inch Thermoplastic Rubber Wheel Top Plate Rigid Caster

  • Mfr # SCC-05R510-TPRS

  • Zoro # G505431634


product price: $29.49
/ea

Key Features

Wheel Dia.
5
Caster Stem Type
Top Plate
Type
Rigid caster
Durometer
85A
Series
Series #05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-05R510-TPRS
Zoro #
G505431634
UPC #
670533947785
Country of Origin
United States

Dimensions

Wheel Dia.
5
Mounting Height
5-3/4"
Plate Size
2-3/8" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
5"

Details

Caster Stem Type
Top Plate
Type
Rigid caster
Durometer
85A
Series
Series #05
Capacity (Lb.)
130
Material
Thermoplastic Rubber
Finish
Thermoplastic Rubber
Caster Mounting Type
Top Plate

Description

Listing is for a 5" diameter thermoplastic rubber wheel with a 2-3/8” x 3-5/8” rigid top plate. Supports up to 130lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.