
5 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC
Mfr # SCC-TS05S510-TPRS-5161815-2-SLB-2
Zoro # G305420418
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
5-3/4"
Wheel Bearing Type
Plain Bore
Material
Thermoplastic Rubber
Finish
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS05S510-TPRS-5161815-2-SLB-2
Zoro #
G305420418
UPC #
011586523487
Country of Origin
United States
Dimensions
Mounting Height
5-3/4"
Wheel Dia.
5
Size
5"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Thermoplastic Rubber
Finish
Thermoplastic Rubber
Load Capacity
130
Durometer
85A
Includes
(2) Swivel casters & (2) swivel casters w/ brake
Caster Swivel Lock Type
Side Lock Brake
Model
Series #05
Thread Pitch
18
Mounting Type
Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel 5/16" X 1-1/2" threaded stem with side lock brake casters and two (2) swivel casters, with 5” diameter thermoplastic rubber wheels. Supports up to 130lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.