Shop SERVICE CASTER

5 Inch V Groove Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC

  • Mfr # SCC-35S520-VGB-2-R-2
  • Zoro # G305437867

product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron V-Groove
Caster Mounting Type
Top Plate
Mounting Height
6 1/2 in
Wheel Width
2 in
Series
Series#35
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-35S520-VGB-2-R-2
Zoro #
G305437867
UPC #
11586600324
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Mounting Height
6 1/2 in
Wheel Width
2 in

Details

Material
Cast Iron V-Groove
Caster Mounting Type
Top Plate
Series
Series#35

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 2" wide v-groove cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,400 lbs. (1,100 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron v-groove wheel casters. The Service Caster Series #35 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.