5 Inch V Groove Semi Steel Caster Set with Roller Bearing 4 Swivel Lock 2 Brake

  • Mfr # SCC-35S520-VGR-SLB-BSL-2-BSL-2

  • Zoro # G305437331


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Zinc Plated Finish
Material
Cast Iron V-Groove
Wheel Width
2
Caster Temp. Range
-45 degrees F to 180 degrees F
Series
Series#35
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S520-VGR-SLB-BSL-2-BSL-2
Zoro #
G305437331
UPC #
11586590182
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
5
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
5" x 2"
Bolt Size
1/2" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Material
Cast Iron V-Groove
Caster Temp. Range
-45 degrees F to 180 degrees F
Series
Series#35
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Capacity (Lb.)
4400
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Mounting Type
Top Plate
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide v-groove cast iron wheels capable of supporting a total weight of 4,400 lbs. (1,100 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron v-groove wheel casters. The Service Caster Series #35 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.