Shop SERVICE CASTER
See all product information
Create Account
5 Inch V Groove Semi Steel Swivel Caster Set with Ball Bearings and Brakes SCC
- Mfr # SCC-30CS520-VGB-TLB-4
- Zoro # G305434064
product price:
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron V-Groove
Features
4 Casters with Top Lock Brakes
Wheel Width
2 in
Mounting Height
6 1/2 in
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS520-VGB-TLB-4
- Zoro #
- G305434064
- UPC #
- 11586579194
- Country of Origin
- United States
- Material
- Cast Iron V-Groove
- Features
- 4 Casters with Top Lock Brakes
- Caster Mounting Type
- Top Plate
- Series
- Series #30
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/2 in
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide v-groove semi steel wheel and maintenance free precision ball wheel bearings with top lock brakes capable of supporting a total weight of 4,400 lbs. (1,100 lbs. per caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.