
5 Inch V Groove Semi Steel Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-30CS520-VGR-TLB
Zoro # G105434202
product price: $66.99
/eaKey Features
Type
Swivel caster w/top lock brake
Caster Mounting Type
Top Plate
Material
Cast Iron V-Groove
Plate Size
4" x 4-1/2"
Caster Swivel Lock Type
Top lock brake
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-30CS520-VGR-TLB
Zoro #
G105434202
UPC #
670533879840
Country of Origin
United States
Dimensions
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Mounting Height
6-1/2"
Wheel Width
2
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
Swivel caster w/top lock brake
Caster Mounting Type
Top Plate
Material
Cast Iron V-Groove
Caster Swivel Lock Type
Top lock brake
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1100
Features
Top lock brake
Caster Temp. Range
-45 degrees F to 180 degrees F
Series
Series #30
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter, 2" wide v-groove semi steel wheel fitted with a top locking brake. Supports 1100 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.