
5'' Maroon Poly Wheel Swivel 3/4'' Expanding Stem Caster Set, 4PK
Mfr # SCC-EX20S514-PPUB-MRN-34-4
Zoro # G111339225
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2-11/16 in
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-EX20S514-PPUB-MRN-34-4
Zoro #
G111339225
UPC #
734005177282
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2-11/16 in
Stem Dia.
3/4 in
Details
Caster Stem Type
Expanding Adapter Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Load Capacity
1400 lbs.
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #20
Durometer
60D
Mounting Type
Expanding Adapter Stem
Description
Listing is for a set of four 4 Service Caster Series #20 3/4'' expanding stem swivel casters with 5'' diameter by 1-1/4'' wide maroon polyurethane wheels capable of supporting a total weight of 1,400 lbs. 350 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem maroon polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a maroon polyurethane wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.