
5'' Maroon Poly Wheel Swivel Top Plate Caster Set with 2 Posi Brakes 2 Rigid, 4PK
Mfr # SCC-20S514-PPUB-MRN-PLB-2-R-2
Zoro # G511341309
product price:Â $100.98
/pk 4, $25.25/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
2 casters with posi lock brakes
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S514-PPUB-MRN-PLB-2-R-2
Zoro #
G511341309
UPC #
734005085525
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Details
Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
2 casters with posi lock brakes
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
60D
Features
2 casters with posi lock brakes
Frame Finish
Bright Zinc Plated Finish
Load Capacity
1400 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 rigid and two 2 swivel casters with posi locking brakes, with 5'' diameter by 1-1/4'' wide maroon polyurethane wheel capable of supporting a total weight of 1,400 lbs. 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.