5'' Nylon Wheel Swivel Bolt Hole Caster with Posi Lock Brake

  • Mfr # SCC-BH20S514-NYS-PLB

  • Zoro # G111346681


product price:  $71.99
/ea

Key Features

Mounting Height
6-1/8 in
Wheel/Tread Material
Nylon
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Durometer
75D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-BH20S514-NYS-PLB
Zoro #
G111346681
UPC #
734005088090
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Nylon
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Durometer
75D
Load Capacity
300 lbs.
Model
Series #20
Caster Temp. Range
-40 degrees F to 210 degrees F
Mounting Type
Bolt Hole
Features
Posi lock brake
Finish
Bright Zinc Plated Finish

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide white nylon wheel and a bolt hole with posi lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.