
5'' Phenolic Wheel Swivel 7/8'' Square Stem Caster Set with Brake, 4PK
Mfr # SCC-SQ20S514-PHS-PLB-78-4
Zoro # G111353009
product price:Â $238.99
/pk 4, $59.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Phenolic
Stem Length
2 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQ20S514-PHS-PLB-78-4
Zoro #
G111353009
UPC #
734005117653
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2 in
Stem Dia.
7/8 in
Details
Caster Stem Type
Square Stem
Wheel/Tread Material
Phenolic
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Features
Posi lock brake
Durometer
90D
Mounting Type
Square Stem
Model
Series #20
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Load Capacity
1200 lbs.
Description
Listing is for four 4 Service Caster Series #20 swivel casters with a 5'' diameter by 1-1/4'' wide black phenolic wheels and a 7/8'' square stems with posi lock brakes. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.