Shop SERVICE CASTER
See all product information
Create Account
5'' Red Poly Swivel 1-7/8'' Expanding Stem Caster Total Lock Brake
- Mfr # SCC-EXTTL20S514-PPUB-RED-178
- Zoro # G111342799
product price:Â
$
60.29
/ea
Key Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2-11/16 in
Caster Brake Type
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-EXTTL20S514-PPUB-RED-178
- Zoro #
- G111342799
- UPC #
- 670533865423
- Country of Origin
- United States
- Caster Stem Type
- Expanding Adapter Stem
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Caster Brake Type
- Total lock brake
- Wheel Bearing Type
- Precision Ball Bearing
- Features
- Total lock brake
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Durometer
- 60D
- Finish
- Bright Zinc Plated Finish
- Model
- Series #20
- Mounting Type
- Expanding Adapter Stem
- Load Capacity
- 350 lbs.
Dimensions
- Mounting Height
- 6-1/8 in
- Stem Length
- 2-11/16 in
- Stem Dia.
- 1-7/8 in
Description
Listing is for one 1 Service Caster Series #20 1-7/8'' expanding stem swivel caster with a 5'' diameter by 1-1/4'' wide red polyurethane wheel and a total locking brake capable of supporting 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem red polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a red polyurethane wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.