
5'' Red Poly Swivel 7/16'' Grip Ring Stem Caster Set with Brake, 4PK
Mfr # SCC-GR20S514-PPUB-RED-TLB-716138-4
Zoro # G111339355
product price:Â $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
1-3/8 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR20S514-PPUB-RED-TLB-716138-4
Zoro #
G111339355
UPC #
734005093728
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Mounting Type
Grip Ring Stem
Model
Series #20
Features
Top lock brake
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
1400 lbs.
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel 7/16'' grip ring stem casters with top lock brakes, 5'' diameter by 1-1/4'' wide red polyurethane wheels. Supports a total weight of 1,400lbs 350lbs/per caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 grip ring stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.