
5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK
Mfr # RUB-SCC-05S510-TPRS-4
Zoro # G605439851
product price:Â $79.65
/pk 4, $19.91/eaKey Features
Wheel Dia.
5
Caster Mounting Type
Top Plate
Mounting Height
5-3/4"
Material
Non-marking Floor Safe Thermoplastic Rubber Tread
Wheel Width
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RUB-SCC-05S510-TPRS-4
Zoro #
G605439851
UPC #
11586525788
Country of Origin
United States
Dimensions
Wheel Dia.
5
Mounting Height
5-3/4"
Wheel Width
1
Details
Caster Mounting Type
Top Plate
Material
Non-marking Floor Safe Thermoplastic Rubber Tread
Series
Series #05
Description
High quality, non-marking cart casters for Rubbermaid carts. Fits 4400 series and 4500 series Rubbermaid carts. Listing is for four (4) Service Caster Series #05 casters. Includes four (4) swivel top plate casters with 5" diameter non-marking, floor safe thermoplastic rubber wheels. Supports up to 130 lbs. per caster or 520 lbs. total for a set of four (4). When searching for a reliable and durable replacement for Rubbermaid cart casters, consider Service Caster’s Series 05 thermoplastic rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for Rubbermaid carts. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. We design, manufacture, assemble, and distribute casters worldwide from our location in West Reading, Pennsylvania. Trust us to assist you with selecting, designing, and integrating casters into your application. Choose from a wide range of casters and wheels designed for light to extra heavy duty use from our extensive catalog of over 200 brands, including the Service Caster brand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.