Shop SERVICE CASTER
See all product information
Create Account
5'' Semi Steel Cast Iron Swivel Caster Set with Bronze Bearings and Brake, 4PK
- Mfr # SCC-20S520-SSBZ-TLB-4
- Zoro # G111344199
product price:
$
389.99
/pk of 4, $97.50/ea
Free Shipping & Returns
Key Features
Caster Brake Type
4 casters with top lock brakes
Caster Mounting Type
Top Plate
Features
4 casters with top lock brakes
Frame Finish
Bright Zinc Plated Finish
Mounting Height
6-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-20S520-SSBZ-TLB-4
- Zoro #
- G111344199
- UPC #
- 734005086133
- Country of Origin
- United States
Dimensions
- Mounting Height
- 6-1/8 in
Details
- Caster Brake Type
- 4 casters with top lock brakes
- Caster Mounting Type
- Top Plate
- Features
- 4 casters with top lock brakes
- Frame Finish
- Bright Zinc Plated Finish
- Load Capacity
- 1800 lbs.
- Wheel/Tread Material
- Semi Steel Cast Iron
- Wheel Bearing Type
- Bronze Bearing
- Operating Temperature Range
- -45 degrees F to 600 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel casters with top lock brakes, 5'' diameter by 2'' wide semi steel cast iron wheel with a bronze bearings. Supports a total weight of 1,800lbs 450lbs/per caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster's Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450 lbs. and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.