5'' Semi Steel Wheel Swivel Top Plate Caster Set with Posi Brake, 4PK

  • Mfr # SCC-20S515-SSR-PLB-4

  • Zoro # G311342551


product price:  $247.99
/pk 4, $62.00/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Semi Steel Cast Iron
Mounting Height
6-1/8 in
Wheel Bearing Type
Roller Bearing
Frame Finish
Bright Zinc Plated Finish
Caster Brake Type
4 casters with posi lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S515-SSR-PLB-4
Zoro #
G311342551
UPC #
734005086348
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Semi Steel Cast Iron
Wheel Bearing Type
Roller Bearing
Frame Finish
Bright Zinc Plated Finish
Caster Brake Type
4 casters with posi lock brakes
Caster Mounting Type
Top Plate
Features
4 casters with posi lock brakes
Load Capacity
1200 lbs.
Operating Temperature Range
-45 degrees F to 600 degrees F

Description

Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel casters with posi lock brakes, 5'' diameter by 1-1/2'' wide semi steel cast iron wheel. Supports a total weight of 1,200 lbs. 300lbs/per caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster's Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450 lbs. and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.