
5'' Soft Rubber Wheel Swivel 7/8'' Square Stem Caster Set with Brake, 4PK
Mfr # SCC-SQ20S514-SRS-PLB-78-4
Zoro # G111340337
product price:Â $212.99
/pk 4, $53.25/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Soft Rubber
Stem Length
2 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQ20S514-SRS-PLB-78-4
Zoro #
G111340337
UPC #
734005119091
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2 in
Stem Dia.
7/8 in
Details
Caster Stem Type
Square Stem
Wheel/Tread Material
Soft Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Durometer
70-80 Shore A
Model
Series #20
Load Capacity
1100 lbs.
Finish
Bright Zinc Plated Finish
Features
Posi lock brake
Mounting Type
Square Stem
Caster Temp. Range
-40 degrees F to 160 degrees F
Description
Listing is for four 4 Service Caster Series #20 swivel casters with a 5'' diameter by 1-1/4'' wide black soft rubber wheels and a 7/8'' square stems with posi lock brakes. Supports a total weight of 1,100lbs 275lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.