Shop SERVICE CASTER
See all product information
Create Account
5'' Solid Poly Wheel Swivel Top Plate Caster Set with 2 Posi Brakes, 4PK
- Mfr # SCC-20S514-SPUS-2-PLB-2
- Zoro # G911342425
product price:Â
$
207.99
/pk of 4, $52.00/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
2 casters with posi lock brakes
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S514-SPUS-2-PLB-2
- Zoro #
- G911342425
- UPC #
- 734005085839
- Country of Origin
- United States
- Wheel/Tread Material
- Solid Polyurethane
- Caster Brake Type
- 2 casters with posi lock brakes
- Caster Mounting Type
- Top Plate
- Wheel Bearing Type
- Plain Bore
- Wheel Hardness Rating
- 60D
- Frame Finish
- Bright Zinc Plated Finish
- Features
- 2 casters with posi lock brakes
- Load Capacity
- 1200 lbs.
- Operating Temperature Range
- -50 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 6-1/8 in
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, two 2 with posi locking brakes, with 5'' diameter by 1-1/4'' wide solid polyurethane wheel capable of supporting a total weight of 1,200 lbs. 300 lbs./caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.